
Peri Mini Sconce, Vanilla Matte, Satin Nickel Finish, 1x5W LED
Mfr # 1SW-5410VM-LED-SN
Zoro # G506141808
product price: $306.00
/ea
Free Shipping & Returns
Key Features
Height
7
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Ivory
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-5410VM-LED-SN
Zoro #
G506141808
UPC #
767893099374
Country of Origin
Turkey
Dimensions
Height
7
Length
5.375
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Ivory
Bulb Technology
LED
Housing Material
Steel
Lamp Type
T3
Housing Finish
Satin Nickel
Lamp Quantity
1
Fixture Wattage
5W
Color
Vanilla Matte
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.