
Peri Vanity, Opal Matte, Chrome Finish, 3x40W Halogen (Discontinued)
- Mfr # 3SW-541007-CR
- Zoro # G806138638
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SW-541007-CR
Zoro #
G806138638
UPC #
767893903336
Country of Origin
China
Dimensions
Height
6.4
Length
22.5
Depth
6.25
Shade Height
3.125 in.
Shade Length/Depth
5.375 in.
Shade Width
5.375 in.
Details
Color
Opal Matte
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Housing Material
Steel
Lamp Quantity
3
Fixture Wattage
40W
Bulb Base
G9 Bi-pin
Metal Finish
Chrome
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.