Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peri Vanity, Opal Matte, Satin Nickel Finish, 3x40W Halogen

  • Mfr # 3SW-541007-SN

  • Zoro # G406138687


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
6.4
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SW-541007-SN
Zoro #
G406138687
UPC #
767893747510
Country of Origin
Turkey

Dimensions

Height
6.4
Length
22.5
Depth
6.25
Shade Length/Depth
5.375 in.
Shade Width
5.375 in.
Shade Height
3.125 in.
Width
6.25 in

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Fixture Wattage
40W
Lamp Quantity
3
Bulb Technology
Standard
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Damp/Wet Rating
Damp
Dimmable
Yes
Number of Lights
3
Lamp Included
Yes
Item
Vanity
Series
Peri

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.