
Pica 11 Ceiling, White Sand, 1x60W Incandescent
Mfr # 9664WHC
Zoro # G806142208
product price: $310.50
/ea
Free Shipping & Returns
Key Features
Length
11
Lamp Type
A19
Voltage
120V
Height
4.2
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9664WHC
Zoro #
G806142208
UPC #
767893124151
Country of Origin
Turkey
Dimensions
Length
11
Height
4.2
Depth
11
Shade Length/Depth
11 in.
Shade Height
3.95 in.
Shade Width
11 in.
Details
Lamp Type
A19
Voltage
120V
Glass Color
White
Fixture Wattage
60W
Lamp Quantity
1
Housing Material
Aluminum
Style
Contemporary
Bulb Base
E26 Medium base
Description
Our Pica White flush mount begins with a clear blown glass, with glossy outer finish and frosted bottom. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white color is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that ordinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.