Zoro Homepage

Pica 14 Ceiling, Creme Sand, 2x9W LED

  • Mfr # 9663CRC-LED

  • Zoro # G806142352


product price: $463.50
/ea
Free Shipping & Returns

Key Features

Length
13.4
Lamp Type
A19
Voltage
120V
Height
4.4
Glass Color
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9663CRC-LED
Zoro #
G806142352
UPC #
767893124182
Country of Origin
Turkey

Dimensions

Length
13.4
Height
4.4
Depth
13.4
Shade Width
13.4 in.
Shade Height
4.15 in.
Shade Length/Depth
13.4 in.

Details

Lamp Type
A19
Voltage
120V
Glass Color
Cream
Fixture Wattage
9W
Housing Material
Aluminum
Lamp Quantity
2
Bulb Base
GU24
Style
Contemporary

Description

Our Pica Creme flush mount begins with a clear blown glass, with glossy outer finish and frosted bottom. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where creme color is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that ordinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.