
Pica 17 Ceiling, White Sand, 3x60W Incandescent
Mfr # 9662WHC
Zoro # G606142422
product price: $816.99
/ea
Free Shipping & Returns
Key Features
Length
16.6
Lamp Type
A19
Voltage
120V
Height
4.8
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9662WHC
Zoro #
G606142422
UPC #
767893124311
Country of Origin
Turkey
Dimensions
Length
16.6
Height
4.8
Depth
16.6
Shade Width
16.6 in.
Shade Height
4.55 in.
Shade Length/Depth
16.6 in.
Width
16.6 in
Details
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Fixture Wattage
60W
Lamp Quantity
3
Bulb Base
E26 Medium base
Style
Contemporary
Lamp Included
No
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Lens Material
Glass
Lamp Base
Medium
Item
Ceiling Light
Series
Pica
Color
White Sand
Description
Our Pica White flush mount begins with a clear blown glass, with glossy outer finish and frosted bottom. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white color is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that ordinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.