Zoro Homepage

Pica 17 Ceiling, White Sand, 3x9W LED

  • Mfr # 9662WHC-LED

  • Zoro # G706142414


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Length
16.6
Lamp Type
A19
Voltage
120V
Height
4.8
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9662WHC-LED
Zoro #
G706142414
UPC #
767893124328
Country of Origin
Turkey

Dimensions

Length
16.6
Height
4.8
Depth
16.6
Shade Length/Depth
16.6 in.
Shade Width
16.6 in.
Shade Height
4.55 in.
Width
16.6 in

Details

Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
3
Fixture Wattage
9W
Style
Contemporary
Bulb Base
GU24
Fixture Lens Material
Glass
Lamp Base
GU24
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Pica
Item
Ceiling Light
Color
White Sand

Description

Our Pica White flush mount begins with a clear blown glass, with glossy outer finish and frosted bottom. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white color is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that ordinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.