
Pica 6 Cord Pendant, Red Sand, Bronze Finish, 1x50W Halogen
Mfr # 1XT-PIC6RD-BR
Zoro # G606140374
product price: $405.00
/ea
Free Shipping & Returns
Key Features
Color
Red
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-PIC6RD-BR
Zoro #
G606140374
UPC #
767893026356
Country of Origin
Germany
Details
Color
Red
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Fixture Wattage
50W
Material
Brass/Aluminum
Bulb Technology
Standard
Lamp Quantity
1
Description
Pica 6 is a compact tapered glass with a broad angled top and a chamfer-cut bottom, its retro styling will gracefully blend into today's environments. The Red Sand décor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.