Pica 9 Cord Pendant, Gold Sand, Bronze Finish, 1x75W Incandescent
- Mfr # 1KX-PIC9GD-BR
- Zoro # G406139264
product price:
$
754.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
6.6 in
Length
8.7 in
Width
8.7 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KX-PIC9GD-BR
- Zoro #
- G406139264
- UPC #
- 767893027476
- Country of Origin
- China
Dimensions
- Height
- 6.6 in
- Length
- 8.7 in
- Width
- 8.7 in
Details
- Color
- Gold
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Fixture Type
- Cable
- Fixture Wattage
- 75W
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Material
- Brass/Steel
- Lamp Base
- Medium base
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Lamp Included
- No
- Series
- Pica
Description
Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The Gold Sand décor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.