
Pica 9 Cord Pendant, Red Sand, Bronze Finish, 1x75W Incandescent
Mfr # 1KX-PIC9RD-BR
Zoro # G606139378
product price: $776.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-PIC9RD-BR
Zoro #
G606139378
UPC #
767893027537
Country of Origin
China
Dimensions
Height
6.6 in
Width
8.7 in
Length
8.7 in
Details
Color
Red
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Fixture Type
Cable
Bulb Technology
Standard
Material
Brass/Steel
Fixture Wattage
75W
Number of Lights
1
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Included
No
Item
Pendant
Lamp Base
Medium base
Series
Pica
Description
Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The Red Sand décor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.