Pica 9 Cord Pendant, White Sand, Satin Nickel Finish, 1x75W Incandescent
- Mfr # 1TT-PIC9WH-SN
- Zoro # G606138623
product price:
$
441.00
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-PIC9WH-SN
- Zoro #
- G606138623
- UPC #
- 767893027568
- Country of Origin
- Türkiye
- Color
- White
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Lamp Quantity
- 1
- Fixture Type
- Stem
- Fixture Wattage
- 75W
- Bulb Technology
- Standard
- Material
- Brass/Steel
Description
Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The White Sand décor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.