
Pinta 12 Cord Pendant, Clear, Bronze Finish, 1x100W Incandescent
Mfr # 1KX-464588-BR
Zoro # G506137870
product price:Â $823.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-464588-BR
Zoro #
G506137870
UPC #
767893014254
Country of Origin
Germany
Dimensions
Width
14.25 in
Height
11.875 in
Length
14.25 in
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
100W
Material
Brass/Steel
Lamp Quantity
1
Fixture Type
Cable
Bulb Technology
Standard
Lamp Included
No
Number of Lights
1
Lamp Base
Medium base
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Pendant
Series
Pinta
Description
Pinta's unique optical lines are a sophisticated refinement to clear glass, where the lines visually play with the image of the exposed light source. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.