
Pivot Cord Pendant, Opal Glossy/Clear, Satin Nickel Finish, 1x3W LED
Mfr # 1XT-PIVOTCL-LED-SN
Zoro # G106140980
product price:Â $753.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-PIVOTCL-LED-SN
Zoro #
G106140980
UPC #
767893091798
Country of Origin
China
Dimensions
Width
3.25 in
Height
1.5 in
Length
3.25 in
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Modern
Shade Material
Glass
Lamp Quantity
1
Material
Brass/Aluminum
Fixture Wattage
3W
Lamp Included
Yes
Location Rating
Dry
Lamp Base
G4 Bi-pin
Dimmable
Yes
Number of Lights
1
Item
Pendant
Series
Pivot
Description
Our Pivot clear LED Pendant is a clean and simple machined aluminum design, with a fused 3-piece glass diffuser for shielding the light source. The diminutive scale, along with the strong burst of focused downlight is ideal for task oriented applications in modern environments. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.