Shop BESA LIGHTING
See all product information
Create Account
Plato Cord Pendant, Clear/Opal, Bronze Finish, 1x5W LED
- Mfr # 1JT-PLATOCL-LED-BR
- Zoro # G806141249
product price:Â
$
522.00
/ea
Free Shipping & Returns
Key Features
Color
Clear/Opal
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-PLATOCL-LED-BR
- Zoro #
- G806141249
- UPC #
- 767893226381
- Country of Origin
- Türkiye
Details
- Color
- Clear/Opal
- Housing Finish
- Bronze
- Lamp Type
- B10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 5W
- Fixture Type
- Cord
- Material
- Brass/Steel
- Bulb Technology
- LED
- Lamp Quantity
- 1
Description
The Plato is a playful double-glass pendant, with a cylinder-shaped opal glass centered in a radiused outer transparent glass ring. Our Clear colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Clear glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.