
Plato Cord Pendant, Smoke/Opal, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1JT-PLATOSM-SN
Zoro # G106141314
product price:Â $472.50
/ea
Free Shipping & Returns
Key Features
Color
Smoke/Opal
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-PLATOSM-SN
Zoro #
G106141314
UPC #
767893226466
Country of Origin
Türkiye
Details
Color
Smoke/Opal
Housing Finish
Satin Nickel
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Material
Brass/Steel
Bulb Technology
Standard
Lamp Quantity
1
Fixture Wattage
60W
Description
The Plato is a playful double-glass pendant, with a cylinder-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.