Shop BESA LIGHTING
See all product information
Create Account
Pogo Cord Pendant, Black/Inner Gold and Opal Matte, Satin Nickel Finish, 1x5W LED
- Mfr # 1XT-4293GF-LED-SN
- Zoro # G806142901
product price:Â
$
567.00
/ea
Free Shipping & Returns
Key Features
Color
Black/Inner Gold and Opal
Lamp Type
T4
Voltage
12V
Style
Modern
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-4293GF-LED-SN
- Zoro #
- G806142901
- UPC #
- 767893924935
- Country of Origin
- Germany
Details
- Color
- Black/Inner Gold and Opal
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Modern
- Shade Material
- Glass
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Fixture Type
- Cord
- Fixture Wattage
- 5W
- Material
- Brass/Aluminum
Description
The Pogo is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused glass ring. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy black blown glass. The gold inner color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the gold foil sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.