
Pogo Cord Pendant, Silver/Inner Silver and Opal Matte, Bronze Finish, 1x5W LED
Mfr # 1XT-4293SS-LED-BR
Zoro # G606137589
product price: $567.00
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
T4
Voltage
12V
Style
Modern
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-4293SS-LED-BR
Zoro #
G606137589
UPC #
767893924911
Country of Origin
China
Details
Color
Opal Matte
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Modern
Shade Material
Glass
Lamp Quantity
1
Material
Brass/Aluminum
Bulb Technology
LED
Fixture Type
Cord
Fixture Wattage
5W
Description
The Pogo is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused glass ring. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The silver color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the silver foil sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.