
Pogo Mini Sconce, Black/Inner Gold, Bronze Finish, 1x50W Halogen
Mfr # 1WS-7180GF-BR
Zoro # G306137308
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Height
5.5
Fixture Voltage
120V
Glass Color
gold
Lamp Type
T5
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WS-7180GF-BR
Zoro #
G306137308
UPC #
767893924973
Country of Origin
Turkey
Dimensions
Height
5.5
Length
4.75
Width
6.25 in
Details
Fixture Voltage
120V
Glass Color
gold
Lamp Type
T5
Housing Finish
Bronze
Bulb Technology
Standard
Housing Material
Brass/Steel
Fixture Wattage
50W
Lamp Quantity
1
Color
Black/Inner Gold
Damp/Wet Rating
Damp
Dimmable
Yes
Finish
Bronze
Lamp Base
G9 Bi-pin
Body Material
Glass
Style
Contemporary
Item
Sconce
Lamp Included
Yes
Series
Pogo
Description
Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy black blown glass. The gold inner color glows brilliantly from the light source, which can suit any classic or modern decor. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.