
Pogo Mini Sconce, Black/Inner Gold, Bronze Finish, 1x5W LED
Mfr # 1WS-7180GF-LED-BR
Zoro # G606137343
product price:Â $328.50
/ea
Free Shipping & Returns
Key Features
Height
5.5
Fixture Voltage
120V
Glass Color
gold
Lamp Type
T3
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WS-7180GF-LED-BR
Zoro #
G606137343
UPC #
767893085889
Country of Origin
Turkey
Dimensions
Height
5.5
Length
4.75
Details
Fixture Voltage
120V
Glass Color
gold
Housing Finish
Bronze
Lamp Type
T3
Housing Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
5W
Bulb Technology
LED
Color
Black/Inner Gold
Description
Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy black blown glass. The gold inner color glows brilliantly from the light source, which can suit any classic or modern decor. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.