Zoro Homepage

Pogo Mini Sconce, Opal Glossy, Bronze Finish, 1x50W Halogen

  • Mfr # 1WS-718006-BR

  • Zoro # G006142855


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Height
5.5
Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-718006-BR
Zoro #
G006142855
UPC #
767893924966
Country of Origin
Turkey

Dimensions

Height
5.5
Length
4.75
Width
6.25 in

Details

Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Lamp Quantity
1
Housing Finish
Bronze
Fixture Wattage
50W
Lamp Type
T5
Bulb Technology
Standard
Color
Opal Glossy
Lamp Base
G9 Bi-pin
Lamp Included
Yes
Finish
Bronze
Damp/Wet Rating
Damp
Series
Pogo
Dimmable
Yes
Item
Sconce
Body Material
Glass
Style
Contemporary

Description

Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.