
Pogo Mini Sconce, Opal Glossy, Bronze Finish, 1x5W LED
Mfr # 1WS-718006-LED-BR
Zoro # G006142848
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Height
5.5
Fixture Voltage
120V
Glass Color
White
Lamp Type
T3
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WS-718006-LED-BR
Zoro #
G006142848
UPC #
767893085858
Country of Origin
Turkey
Dimensions
Height
5.5
Length
4.75
Width
6.25 in
Details
Fixture Voltage
120V
Glass Color
White
Housing Finish
Bronze
Lamp Type
T3
Housing Material
Brass/Steel
Fixture Wattage
5W
Bulb Technology
LED
Lamp Quantity
1
Color
Opal Glossy
Series
Pogo
Style
Contemporary
Damp/Wet Rating
Damp
Body Material
Glass
Dimmable
Yes
Lamp Base
G9 Bi-pin
Finish
Bronze
Lamp Included
Yes
Item
Sconce
Description
Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.