Pogo Mini Sconce, Opal Glossy, Satin Nickel Finish, 1x50W Halogen

  • Mfr # 1WS-718006-SN

  • Zoro # G006137325


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Height
5.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Fixture Wattage
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-718006-SN
Zoro #
G006137325
UPC #
767893925024
Country of Origin
Turkey

Dimensions

Height
5.5
Length
4.75
Width
6.25 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Finish
Satin Nickel
Fixture Wattage
50W
Bulb Technology
Standard
Housing Material
Brass/Steel
Lamp Type
T5
Lamp Quantity
1
Color
Opal Glossy
Lamp Base
G9 Bi-pin
Style
Contemporary
Item
Sconce
Damp/Wet Rating
Damp
Lamp Included
Yes
Dimmable
Yes
Body Material
Glass
Series
Pogo

Description

Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.