
Pogo Mini Sconce, Opal Glossy, Satin Nickel Finish, 1x5W LED
Mfr # 1WS-718006-LED-SN
Zoro # G406137260
product price:Â $328.50
/ea
Free Shipping & Returns
Key Features
Height
5.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WS-718006-LED-SN
Zoro #
G406137260
UPC #
767893085872
Country of Origin
Turkey
Dimensions
Height
5.5
Length
4.75
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Finish
Satin Nickel
Housing Material
Brass/Steel
Lamp Quantity
1
Lamp Type
T3
Bulb Technology
LED
Fixture Wattage
5W
Color
Opal Glossy
Description
Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.