Pogo Mini Sconce, White/Inner Silver, Satin Nickel Finish, 1x5W LED

  • Mfr # 1WS-7180SF-LED-SN

  • Zoro # G406137659


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Height
5.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WS-7180SF-LED-SN
Zoro #
G406137659
UPC #
767893085933
Country of Origin
Turkey

Dimensions

Height
5.5
Length
4.75

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Finish
Satin Nickel
Fixture Wattage
5W
Lamp Type
T3
Housing Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
LED
Color
White/Inner Silver

Description

Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy white blown glass. The silver inner color glows brilliantly from the light source, which can suit any classic or modern decor. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.