
Pogo Pendant, Silver/Inner Silver Foil, Satin Nickel, 3x11W LED (Discontinued)
- Mfr # 1KV-POGOSS-LED-SN
- Zoro # G006138995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KV-POGOSS-LED-SN
Zoro #
G006138995
UPC #
767893157296
Country of Origin
Turkey
Details
Color
Silver/Inner Silver Foil
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Modern
Shade Material
Glass
Fixture Type
3x Cable
Material
Brass/Steel
Bulb Technology
LED
Lamp Quantity
3
Fixture Wattage
11W
Description
The Pogo Silver/Silver Ceiling is a playful double-glass, with a white glass lamp shield centered in a radiused glass ring. Our Silver Foil glass is sparkling and metallic, casting a compelling glow when illuminated. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The silver inner color complements the soft white glass, which can suit any classic or modern decor. And also available without the lamp shield for an exposed lamp design. The cable pendant fixture is equipped with three (3) 10' silver aircraft cables and 10' AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.