Pogo Vanity, Black/Inner Gold, Satin Nickel Finish, 2x5W LED

  • Mfr # 2WS-7180GF-LED-SN

  • Zoro # G206142501


product price:  $945.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Inner Gold
Height
5.5
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WS-7180GF-LED-SN
Zoro #
G206142501
UPC #
767893085995
Country of Origin
Turkey

Dimensions

Height
5.5
Length
14.625
Depth
6.25
Shade Width
4.75 in.
Shade Height
4.75 in.
Shade Length/Depth
4.75 in.
Width
6.25 in

Details

Color
Black/Inner Gold
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Fixture Wattage
5W
Housing Material
Brass/Steel
Lamp Quantity
2
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Damp/Wet Rating
Damp
Dimmable
Yes
Number of Lights
2
Series
Pogo
Item
Vanity
Lamp Included
Yes

Description

Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy black blown glass. The gold inner color glows brilliantly from the light source, which can suit any classic or modern decor. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.