
Pogo Vanity, Black/Inner Gold, Satin Nickel Finish, 4x50W Halogen (Discontinued)
- Mfr # 4WS-7180GF-SN
- Zoro # G406142172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WS-7180GF-SN
Zoro #
G406142172
UPC #
767893925307
Country of Origin
Turkey
Dimensions
Height
5.5
Length
30.375
Depth
6.25
Shade Width
4.75 in.
Shade Height
4.75 in.
Shade Length/Depth
4.75 in.
Details
Color
Black/Inner Gold
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Brass/Steel
Lamp Quantity
4
Bulb Technology
Standard
Fixture Wattage
50W
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Description
Pogo Wall is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy black blown glass. The gold inner color glows brilliantly from the light source, which can suit any classic or modern decor. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.