Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prada Outdoor Sconce, Silver/Bubble, Silver Finish, 1x4W LED

  • Mfr # PRADASL-WALL-LED-SL

  • Zoro # G706136963


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
12.75
Length
8.75
Lumens
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRADASL-WALL-LED-SL
Zoro #
G706136963
UPC #
767893269920
Country of Origin
Turkey

Dimensions

Height
12.75
Length
8.75
Fixture Height
12.75 in
Shade Height
9.25 in
Fixture Diameter
8.75 in
Shade Diameter
8.75 in
Height of Center
2.375 in
Shade Length
4.25 in
Width
9.375 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
240
Glass Color
Silver
Fixture Wattage
4W
Mounting Locations Supported
Damp
Color Temperature
3000K
CRI
82+
Socket Type
GU10
Fixture Type
120V Sconce Int/Ext
Housing Material
Aluminum
Standards
UL; cUL
Max. Fixture Wattage
4W
Lamp Type
MR11
Lamp Quantity
1
Number of Light Bulbs Required
1
Rated Life
25000
Dimmable
Yes
Shade Finish
Silver/Bubble
Fixture Extension
9.375 in
Bulb Technology
LED
Shade Color
Silver
Shade Material
Glass
Style
Contemporary
Mounting Orientation
Horizontal
Lamp Shape
MR11
Lamp Included
Yes
Lens Material
Glass
Damp/Wet Rating
Damp
Series
Prada
Finish
Silver

Description

The Prada outdoor sconce is composed of a white powder coated bracket and clear/white European blown glass diffuser, with an interesting bubble pattern throughout the clear glass. The pleasing play of light through the unique saucer glass and onto the mounting surface makes for a striking affect. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.