Prada Outdoor Sconce, Silver/Bubble, Silver Finish, 1x60W Incandescent

  • Mfr # PRADASL-WALL-SL

  • Zoro # G706137014


product price: $211.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.75
Length
8.75
Glass Color
Silver
Standards
UL; cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRADASL-WALL-SL
Zoro #
G706137014
UPC #
767893269913
Country of Origin
Turkey

Dimensions

Height
12.75
Length
8.75
Fixture Height
12.75 in
Height of Center
2.375 in
Fixture Diameter
8.75 in
Shade Length
4.25 in
Shade Diameter
8.75 in
Shade Height
9.25 in

Details

Item
Outdoor Sconce
Voltage
120V
Glass Color
Silver
Standards
UL; cUL
Socket Type
E26 Medium base
Mounting Locations Supported
Damp
Housing Material
Aluminum
Fixture Type
120V Sconce Int/Ext
Fixture Wattage
60W
Lamp Type
A19
Lamp Quantity
1
Max. Fixture Wattage
60W
Number of Light Bulbs Required
1
Shade Material
Glass
Lamp Shape
A19
Mounting Orientation
Horizontal
Fixture Extension
9.375 in
Style
Contemporary
Shade Color
Silver
Shade Finish
Silver/Bubble
Finish
Silver

Description

The Prada outdoor sconce is composed of a white powder coated bracket and clear/white European blown glass diffuser, with an interesting bubble pattern throughout the clear glass. The pleasing play of light through the unique saucer glass and onto the mounting surface makes for a striking affect. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.