Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pride 14 Ceiling, Opal Matte, 1x17W LED

  • Mfr # PRIDE1407C-LED

  • Zoro # G306140735


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
13.75
Lamp Type
Board
Voltage
120V
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIDE1407C-LED
Zoro #
G306140735
UPC #
767893258405
Country of Origin
Turkey

Dimensions

Length
13.75
Height
3.5
Fixture Height
3.5 in
Depth
13.75
Shade Width
13.75 in.
Shade Length/Depth
13.75 in.
Shade Height
3.25 in.
Shade Diameter
12.6 in
Fixture Diameter
12.6 in

Details

Mounting
Damp
Lamp Type
Board
Voltage
120V
Lumens
1200
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Rated Life
25000
CRI
90+
Fixture Wattage
17W
Max. Fixture Wattage
17W
Housing Material
Aluminum
Includes
Lamps
Lamp Type - Fixtures
LED
Fixture Type
120V Flush Mount
Standards
ETL; cETL
Color Temperature
3000K
Lamp Quantity
1
Style
Modern
Bulb Base
Integrated
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Color
White
Fixture Extension
12.6 in
Lamp Shape
Board
Fixture Socket Type
Integrated
Shade Finish
Opal Matte

Description

Our Pride opal Flush mount is alow profile contemporary design, with a timeless drum shaped blown opal glass shade which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the opal's outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.