
Primo 14 Ceiling, Opal Matte, 1x28W LED
Mfr # PRIMO14C-LED
Zoro # G606140855
product price: $477.00
/ea
Free Shipping & Returns
Key Features
Length
14
Lamp Type
Board
Voltage
120V
Height
3.75
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIMO14C-LED
Zoro #
G606140855
UPC #
767893248222
Country of Origin
Turkey
Dimensions
Length
14
Height
3.75
Depth
14
Shade Height
3.5 in.
Shade Length/Depth
14 in.
Shade Width
14 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
White
Fixture Wattage
28W
Lamp Quantity
1
Housing Material
Aluminum
Style
Contemporary
Bulb Base
Integrated
Description
Our Primo opal Flush mount is a low profile contemporary design, composed of an soft cornered square-shaped blown opal glass shade which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the opal’s outer layer is a result of an extensive etching process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.