Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quad 10 Sconce, Opal/Black, 1x9W LED

  • Mfr # QUAD10-LED-BK

  • Zoro # G806136993


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10
Length
10
Lumens
865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAD10-LED-BK
Zoro #
G806136993
UPC #
767893258429
Country of Origin
Turkey

Dimensions

Height
10
Length
10
Fixture Height
10 in
Height of Center
5 in
Shade Length
2.5 in
Shade Height
10 in
Fixture Diameter
10 in
Shade Diameter
10 in
Width
2.75 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
865
Glass Color
White
Lamp Quantity
1
Mounting Locations Supported
Wet
Max. Fixture Wattage
9W
Fixture Type
120V Sconce Int/Ext
Housing Material
Aluminum
Socket Type
GU24
CRI
90+
Fixture Wattage
9W
Lamp Type
A19
Color Temperature
3000K
Standards
ADA Compliant; UL; cUL
Number of Light Bulbs Required
1
Rated Life
25000
Dimmable
Yes
Shade Finish
Opal/Black
Shade Material
Glass
Style
Contemporary
Bulb Technology
LED
Shade Color
White
Lamp Shape
A19
Fixture Extension
2.75 in
Mounting Orientation
Horizontal
Lamp Included
Yes
Damp/Wet Rating
Wet
Lens Material
Glass
Series
Quad
Finish
Black

Description

Our Quad collection is built for the rigors of outdoor use, but the grid faceplate artfully integrated into the blown opal glass diffuser allows it to be equally attractive indoors. These stylish and functional ADA compliant luminaries are offered in a powder coated black faceplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.