Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quad 10 Sconce, Opal/Silver, 1x9W LED

  • Mfr # QUAD10-LED-SL

  • Zoro # G206137033


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10
Length
10
Lumens
865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAD10-LED-SL
Zoro #
G206137033
UPC #
767893258443
Country of Origin
Turkey

Dimensions

Height
10
Length
10
Fixture Height
10 in
Shade Length
2.5 in
Height of Center
5 in
Fixture Diameter
10 in
Shade Diameter
10 in
Shade Height
10 in

Details

Includes
Lamps
Item
Vanity
Voltage
120V
Lumens
865
Glass Color
White
Lamp Quantity
1
Max. Fixture Wattage
9W
Fixture Type
120V Sconce Int/Ext
Mounting Locations Supported
Wet
Lamp Type
A19
Housing Material
Aluminum
Socket Type
GU24
Fixture Wattage
9W
Color Temperature
3000K
Standards
ADA Compliant; UL; cUL
CRI
90+
Number of Light Bulbs Required
1
Rated Life
25000
Dimmable
Yes
Shade Color
White
Shade Material
Glass
Lamp Shape
A19
Fixture Extension
2.75 in
Mounting Orientation
Horizontal
Bulb Technology
LED
Shade Finish
Opal/Silver
Style
Contemporary
Finish
Silver

Description

Our Quad collection is built for the rigors of outdoor use, but the grid faceplate artfully integrated into the blown opal glass diffuser allows it to be equally attractive indoors. These stylish and functional ADA compliant luminaries are offered in a powder coated silver faceplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.