Zoro Homepage

Quad 13 Sconce, Opal/Black, 1x15W LED

  • Mfr # QUAD13-LED-BK

  • Zoro # G606137008


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
13
Length
13
Lumens
1680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAD13-LED-BK
Zoro #
G606137008
UPC #
767893258450
Country of Origin
Turkey

Dimensions

Height
13
Length
13
Fixture Height
13 in
Fixture Diameter
13 in
Shade Height
13 in
Shade Length
2.5 in
Height of Center
6.5 in
Shade Diameter
13 in
Width
2.75 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
1680
Glass Color
White
Lamp Quantity
1
CRI
90+
Socket Type
GU24
Lamp Type
A19
Color Temperature
3000K
Fixture Type
120V Sconce Int/Ext
Housing Material
Aluminum
Standards
ADA Compliant; UL; cUL
Fixture Wattage
15W
Max. Fixture Wattage
15W
Mounting Locations Supported
Wet
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
25000
Mounting Orientation
Horizontal
Bulb Technology
LED
Style
Contemporary
Shade Color
White
Lamp Shape
A19
Fixture Extension
2.75 in
Shade Finish
Opal/Black
Shade Material
Glass
Lens Material
Glass
Damp/Wet Rating
Wet
Lamp Included
Yes
Series
Quad
Finish
Black

Description

Our Quad collection is built for the rigors of outdoor use, but the grid faceplate artfully integrated into the blown opal glass diffuser allows it to be equally attractive indoors. These stylish and functional ADA compliant luminaries are offered in a powder coated black faceplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.