Rio Cord Pendant, Copper Foil/Clear, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-RIOCF-LED-SN

  • Zoro # G506141655


product price:  $526.50
/ea
Free Shipping & Returns

Key Features

Color
Copper
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-RIOCF-LED-SN
Zoro #
G506141655
UPC #
767893266912
Country of Origin
Germany

Dimensions

Shade Diameter
12.375 in
Maximum Hanging Length
10
Shade Length
12.375 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Height
13 in
Canopy/Fitter Diameter
5 in

Details

Color
Copper
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
CRI
90+
Lamp Quantity
1
Housing Material
Brass/Steel
Fixture Type
Cord
Standards
UL; cUL
Material
Brass/Steel
Dimmable
Yes
Max. Fixture Wattage
9W
Bulb Technology
LED
Color Temperature
3000K
Includes
Lamps
Rated Life
30000
Fixture Wattage
9W
Lumens
800
Shade Color
Copper
Fixture Socket Type
GU24
Shade Finish
Copper Foil/Clear
Lamp Shape
A19

Description

Inspired by the natural beauty of the Hibiscus flower, our Rio Copper Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Copper Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.