Shop BESA LIGHTING
See all product information
Create Account
Rio Cord Pendant, Silver Foil/Clear, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1JT-RIOSF-SN
- Zoro # G006141964
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
13 in
Length
12.375 in
Width
12.375 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-RIOSF-SN
- Zoro #
- G006141964
- UPC #
- 767893267407
- Country of Origin
- Germany
Dimensions
- Height
- 13 in
- Length
- 12.375 in
- Width
- 12.375 in
- Maximum Hanging Length
- 10
- Shade Diameter
- 12.375 in
- Shade Height
- 13 in
- Canopy/Fitter Height
- 0.625 in
- Canopy/Fitter Length
- 5 in
- Canopy/Fitter Diameter
- 5 in
- Shade Length
- 12.375 in
Description
Inspired by the natural beauty of the Hibiscus flower, our Rio Silver Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Silver Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.