Rio Stem Pendant, Copper Foil/Clear, Bronze Finish, 1x60W Incandescent

  • Mfr # 1TT-RIOCF-BR

  • Zoro # G806138478


product price:  $1,122.99
/ea
Free Shipping & Returns

Key Features

Color
Copper
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-RIOCF-BR
Zoro #
G806138478
UPC #
767893266943
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
12.375 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Height
13 in
Shade Length
12.375 in
Height
13 in
Width
12.375 in
Length
12.375 in

Details

Color
Copper
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Fixture Type
Stem
Bulb Technology
Standard
Standards
UL; cUL
Max. Fixture Wattage
60W
Fixture Wattage
60W
Lamp Quantity
1
Housing Material
Brass/Steel
Shade Color
Copper
Shade Finish
Copper Foil/Clear
Lamp Shape
A19
Fixture Socket Type
E26 Medium base
Dimmable
Yes
Damp/Wet Rating
Damp
Series
Rio
Lamp Included
No
Lamp Base
E26 Medium base

Description

Inspired by the natural beauty of the Hibiscus flower, our Rio Copper Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Copper Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.