Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rise Mini Sconce, Opal Matte, Chrome Finish, 1x9W LED

  • Mfr # 1WZ-449807-LED-CR

  • Zoro # G406142387


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Housing Material
Brass/Steel
Fixture Wattage
9W
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-449807-LED-CR
Zoro #
G406142387
UPC #
767893953072
Country of Origin
China

Dimensions

Height
6.5
Length
4.75
Width
5.75 in

Details

Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Fixture Wattage
9W
Lamp Type
A19
Lamp Quantity
1
Body Material
Glass
Lamp Included
Yes
Dimmable
Yes
Finish
Chrome
Item
Sconce
Damp/Wet Rating
Damp
Lamp Base
GU24
Series
Rise
Style
Contemporary

Description

Rise is a simple contemporary design of handcrafted cubed opal. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.