
Rise Mini Sconce, Opal Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1WZ-449807-LED-SN
Zoro # G406142370
product price:Â $297.00
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-449807-LED-SN
Zoro #
G406142370
UPC #
767893953096
Country of Origin
China
Dimensions
Height
6.5
Length
4.75
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Bulb Technology
LED
Housing Finish
Satin Nickel
Lamp Type
A19
Fixture Wattage
9W
Lamp Quantity
1
Housing Material
Brass/Steel
Color
Opal Matte
Description
Rise is a simple contemporary design of handcrafted cubed opal. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.