
Rise Vanity, Opal Matte, Chrome Finish, 2x60W Incandescent (Discontinued)
- Mfr # 2WZ-449807-CR
- Zoro # G006138780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WZ-449807-CR
Zoro #
G006138780
UPC #
767893937553
Country of Origin
China
Dimensions
Height
6.5
Length
14.5
Depth
5.75
Shade Length/Depth
3.5 in.
Shade Height
4.75 in.
Shade Width
3.5 in.
Details
Color
Opal Matte
Housing Finish
Chrome
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
2
Housing Material
Brass/Steel
Bulb Technology
Standard
Fixture Wattage
60W
Metal Finish
Chrome
Bulb Base
E26 Medium base
Description
Rise is a simple contemporary design of handcrafted cubed opal. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.