Rise Vanity, Opal Matte, Satin Nickel Finish, 3x60W Incandescent

  • Mfr # 3WZ-449807-SN

  • Zoro # G606138265


product price:  $1,219.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
6.5
Length
22.4375
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WZ-449807-SN
Zoro #
G606138265
UPC #
767893748470
Country of Origin
China

Dimensions

Height
6.5
Length
22.4375
Depth
5.75
Shade Width
3.5 in.
Shade Length/Depth
3.5 in.
Shade Height
4.75 in.
Width
5.75 in

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
60W
Lamp Quantity
3
Housing Material
Brass/Steel
Bulb Base
Medium base
Metal Finish
Satin Nickel
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp
Number of Lights
3
Series
Rise
Item
Vanity

Description

Rise is a simple contemporary design of handcrafted cubed opal. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.