
Riva 9 Cord Pendant, Ruby Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-1511RM-LED-SN
Zoro # G306141497
product price: $382.50
/ea
Free Shipping & Returns
Key Features
Color
Red
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-1511RM-LED-SN
Zoro #
G306141497
UPC #
767893862657
Country of Origin
China
Details
Color
Red
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
9W
Lamp Quantity
1
Bulb Technology
LED
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Ruby Matte glass is a deep red cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.