
Rocky Cord Pendant, Black, Bronze Finish, 1x9W LED
Mfr # 1JT-ROCKYBK-LED-BR
Zoro # G706142087
product price:Â $576.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Lamp Type
Puck
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-ROCKYBK-LED-BR
Zoro #
G706142087
UPC #
767893227562
Country of Origin
Turkey
Details
Color
Black
Housing Finish
Bronze
Lamp Type
Puck
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
9W
Fixture Type
Cord
Lamp Quantity
1
Bulb Technology
LED
Description
The Rocky Black Pendant features a unique globe shade that enhances the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.