Rocky Cord Pendant, White, Satin Nickel Finish, 1x9W LED
- Mfr # 1JT-ROCKYWH-LED-SN
- Zoro # G706142551
product price:Â
$
576.00
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
Puck
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-ROCKYWH-LED-SN
- Zoro #
- G706142551
- UPC #
- 767893227654
- Country of Origin
- Türkiye
Details
- Color
- White
- Housing Finish
- Satin Nickel
- Lamp Type
- Puck
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Fixture Type
- Cord
- Fixture Wattage
- 9W
Description
The Rocky White Pendant features a unique globe shade that enhances the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.