
Rocky Stem Pendant, Black, Bronze Finish, 1x60W Incandescent
Mfr # 1TT-ROCKYBK-BR
Zoro # G206139044
product price:Â $1,308.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-ROCKYBK-BR
Zoro #
G206139044
UPC #
767893232566
Country of Origin
Türkiye
Dimensions
Width
10 in
Height
9.5 in
Length
10 in
Details
Color
Black
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Type
Stem
Fixture Wattage
60W
Lamp Quantity
1
Bulb Technology
Standard
Lamp Included
No
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Lamp Base
Medium base
Item
Pendant
Series
Rocky
Description
The Rocky Black Pendant features a unique globe shade that enhances the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.