Rocky Stem Pendant, Black, Bronze Finish, 1x9W LED

  • Mfr # 1TT-ROCKYBK-LED-BR

  • Zoro # G506139089


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
Puck
Voltage
120V
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-ROCKYBK-LED-BR
Zoro #
G506139089
UPC #
767893232573
Country of Origin
Turkey

Dimensions

Height
9.5 in
Length
10 in
Width
10 in

Details

Color
Black
Housing Finish
Bronze
Lamp Type
Puck
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
9W
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Stem
Damp/Wet Rating
Damp
Dimmable
Yes
Number of Lights
1
Lamp Included
Yes
Lamp Base
GU24
Item
Pendant
Series
Rocky

Description

The Rocky Black Pendant features a unique globe shade that enhances the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.