Rocky Stem Pendant, Copper, Bronze Finish, 1x9W LED
- Mfr # 1TT-ROCKYCP-LED-BR
- Zoro # G606139224
product price:Â
$
1,293.99
/ea
Free Shipping & Returns
Key Features
Color
Copper
Height
9.5 in
Length
10 in
Width
10 in
Lamp Type
Puck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-ROCKYCP-LED-BR
- Zoro #
- G606139224
- UPC #
- 767893232610
- Country of Origin
- Türkiye
Dimensions
- Height
- 9.5 in
- Length
- 10 in
- Width
- 10 in
Details
- Color
- Copper
- Housing Finish
- Bronze
- Lamp Type
- Puck
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Bulb Technology
- LED
- Fixture Wattage
- 9W
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Fixture Type
- Stem
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Lamp Included
- Yes
- Lamp Base
- GU24
- Series
- Rocky
Description
The Rocky Copper Pendant features a unique globe shade that enhances the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.