Rocky Stem Pendant, White, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1TT-ROCKYWH-SN

  • Zoro # G406139349


product price:  $1,243.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
9.5 in
Length
10 in
Width
10 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-ROCKYWH-SN
Zoro #
G406139349
UPC #
767893232672
Country of Origin
Türkiye

Dimensions

Height
9.5 in
Length
10 in
Width
10 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
Standard
Lamp Quantity
1
Fixture Wattage
60W
Fixture Type
Stem
Material
Brass/Steel
Lamp Included
No
Lamp Base
Medium base
Dimmable
Yes
Damp/Wet Rating
Damp
Series
Rocky

Description

The Rocky White Pendant features a unique globe shade that enhances the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.