
Rondo Cord Pendant, Bronze Finish, 1x9W LED
Mfr # 1XT-RONDO-LED-BR
Zoro # G206140934
product price: $589.50
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-RONDO-LED-BR
Zoro #
G206140934
UPC #
767893123611
Country of Origin
China
Details
Color
Bronze
Housing Finish
Bronze
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Aluminum
Material
Brass/Aluminum
Lamp Quantity
1
Fixture Wattage
9W
Description
Our Rondo metal shade LED Pendant is a contemporary aluminum design, with semi-specular Alzak reflector for shielding the light source. The sleek trumpet-shaped design, along with the strong burst of focused downlight, makes this pendant ideal for task oriented applications in modern environments. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.