Sail Sconce, Opal Matte with Bronze faceplate, Bronze Finish, 2x40W Incandescent

  • Mfr # SAIL17SW-BR

  • Zoro # G806136962


product price:  $571.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
17.5
Length
6.25
Glass Color
White
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAIL17SW-BR
Zoro #
G806136962
UPC #
767893211837
Country of Origin
Turkey

Dimensions

Height
17.5
Length
6.25

Details

Voltage
120V
Glass Color
White
Fixture Wattage
40W
Lamp Quantity
2
Lamp Type
B10
Housing Material
Steel

Description

Sail wall sconce features contemporary Opal glass with a faceplate. Use indoors or out. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.